Fuse Clip kit, 60A, Class R, 600VAC, for 1494U Disconnect

Item #: 827573

Cat #: 1494U-FC60R

UPC: 885630953557

Documents & Guides
Fuse Clip kit, 60 Amp, Class R, 600 Volt AC, for 1494U Disconnect
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Clip kit, 60 Amp, Class R, 600 Volt AC, for 1494U Disconnect
1494U Fuse Clips, 60A Class R, 600V Fuse Clips
Also known as: 885630953557, 1494U-FC60R

Specifications

Poles: 3
Mounting: Device
Class: R
Volts AC: 600
Amps: 60
Type: Fuse Clip Kit
Poles: 3
Class: R
Amps: 60
Mounting: Device
Volts AC: 600
Type: Fuse Clip Kit

Customer Reviews

No reviews for this product
(0)