Lag Screw, Twist-Drive Pilot Point, 1/2" x 3", Hot Dip Galvanized

Item #: 827526

Cat #: J8753TP

UPC: 783840944955

Documents & Guides
Lag Screw, Twist-Drive Pilot Point, 1/2" x 3", Hot Dip Galvanized
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lag Screw, Twist-Drive Pilot Point, 1/2" x 3", Hot Dip Galvanized
Also known as: 783840944955, J8753TP

Specifications

Diameter: 1/4 in
Length: 3 in
Material: Steel
Diameter: 1/4 in
Material: Steel
Length: 3 in

Customer Reviews

No reviews for this product
(0)