This product has been discontinued.

Dust to Dawn LED Luminaire, 39W, 120V, 5000K, Light Gray
Item #: 827472
Cat #: DTDLED1C5K120GY3SP
UPC: 783352024138
Documents & Guides
Dust to Dawn LED Luminaire, 39W, 120V, 5000K, Light Gray
Sign In or Register to view pricing and more.
No associated products found.
Overview
Dust to Dawn LED Luminaire, 39W, 120V, 5000K, Light Gray
Also known as: 783352024138, DTDLED1C5K120GY3SP
Specifications
Mounting: | Pole, Wall |
Material: | Die Cast Aluminum |
Color Temperature: | 5100 (Bright White) |
Lumens: | 3300 |
Wattage: | 39 |
Volts AC: | 120 |
Color: | Gray |
Light Technology: | LED |
Mounting: | Pole, Wall |
Color Temperature: | 5100 (Bright White) |
Wattage: | 39 |
Color: | Gray |
Material: | Die Cast Aluminum |
Lumens: | 3300 |
Volts AC: | 120 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)