EconoTrough, 3R, 4x4x36

Item #: 8274

Cat #: F4436RTGV

UPC: 783510147686

Sign In or Register to view pricing and more.
Documents & Guides
EconoTrough, NEMA Type 3R, Material: Steel, Dimensions: 4" x 4" x 36"

Overview

EconoTrough, NEMA Type 3R, Material: Steel, Dimensions: 4" x 4" x 36"
The EconoTrough meets basic functionality requirements for outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Also known as: 783510147686, F4436RTGV

Specifications

Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 4 in
Length: 36 in
Color: Plain
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)