1500W 240/208V 72"Res Hydronic Bsbd, Wht

Item #: 82739

Cat #: H391572

UPC: 686334111591

Documents & Guides
Hydronic Electric Baseboard Heater, 240/208 V, 1 PH, 6.3/5.4 AMP, Aluminum Housing, Wall Mounting, Dimensions- 72 Length X 3Width X 8.50 Height IN, 1500/1125 WTT, BTU Rating- 5100/3825, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hydronic Electric Baseboard Heater, 240/208 V, 1 PH, 6.3/5.4 AMP, Aluminum Housing, Wall Mounting, Dimensions- 72 Length X 3Width X 8.50 Height IN, 1500/1125 WTT, BTU Rating- 5100/3825, White
Also known as: 686334111591, H391572

Specifications

Wattage: 1500, 1125
Length: 72 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125
Color: White
Mounting: Wall
Length: 72 in
Volts AC: 240, 208
Standards: California Proposition 65

Customer Reviews

5 Overall
(1)
5/5
Chris O. - East Straudsburg PA USA on 01/30/2018
Excellent Hydronic baseboard heaters made in USA
I got to admit while they are not the cheapest units to buy around they are extremely heavy duty the outside aluminum casting must be at least  3  3/16 if not more (in metric system close to 3 mm if not more) no more kids running around bending the space heaters outside casting easy ): As far as reliability i have no opinion, I just got these installed one day ago, so far looks good.