LED Driver

Item #: 827296

Cat #: UR3-48-45L-10V-FD-DR

UPC: 810048027248

Sign In or Register to view pricing and more.
Documents & Guides
LED Driver, Input Voltage: 120/277V, 44 Watts, 4500 Lumens, 0-10V Dimming. ***Must be purchased with light set# 149445 or 149453***

Overview

LED Driver, Input Voltage: 120/277V, 44 Watts, 4500 Lumens, 0-10V Dimming. ***Must be purchased with light set# 149445 or 149453***
The UR Series LED upgrade kit delivers up to 4500 lumens of enhanced spectrum 80 CRI light while achieving over 100 lumens per watt at the system level. This innovative kit is designed for retrofitting existing 1'x2' (305mm x 610mm), 1'x4' (305mm x 1219mm), 2'x2' (610mm x 610 mm), or 2'x4' (610mm x 1219mm) luminaires to energy saving LED. The UR Series is available in neutral or cool color temperatures and with step dimming or 0-10V dimming. The UR Series LED conversion kit is easy to install and fits into almost any existing linear fluorescent luminaire making it a perfect upgrade option where energy savings and long life are critical.
Also known as: 810048027248, UR3-48-45L-10V-FD-DR

Specifications

Lumens: 4500
Wattage: 44
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4500
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 44
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)