Spring Wing Toggle Bolt, 3/8" x 6", Steel, Electro-Galvanized

Item #: 827167

Cat #: TB-3/8X6-EG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Spring Wing Toggle Bolt, 3/8" x 6", Steel, Electro-Galvanized

Overview

Spring Wing Toggle Bolt, 3/8" x 6", Steel, Electro-Galvanized
Also known as: TB-3/8X6-EG

Specifications

Screw Head: Round
Length: 6 in
Diameter: 3/8 in
Material: Steel
Finish: Zinc Plated
Screw Head: Round
Diameter: 3/8 in
Finish: Zinc Plated
Length: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)