Hex Head Cap Screw, 3/8" x 1", Steel, Electro-Galvanized

Item #: 827150

Cat #: HHCS-3/8X1-EG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Hex Head Cap Screw, 3/8" x 1", Steel, Electro-Galvanized

Overview

Hex Head Cap Screw, 3/8" x 1", Steel, Electro-Galvanized
Also known as: HHCS-3/8X1-EG

Specifications

Length: 1 in
Diameter: 3/8 in
Material: Steel
Length: 1 in
Material: Steel
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)