Shallow Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 7/8" x 10'
Item #: 827148
Cat #: AS-172-OS-10-PG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Shallow Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 7/8" x 10'
Overview
Shallow Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 7/8" x 10'
Also known as: AS-172-OS-10-PG
Specifications
Height: | 7/8 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 7/8 in |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)