Junction Box, NEMA 3R, Screw Cover, 18" x 12" x 6"

Item #: 82701

Cat #: A18R126

UPC: 783510381608

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 3R, Screw Cover, Knockouts, Wall Mount, 18 x 12 x 6 Inch, Galvanized Steel/Gray

Overview

Junction Box, NEMA 3R, Screw Cover, Knockouts, Wall Mount, 18 x 12 x 6 Inch, Galvanized Steel/Gray
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510381608, A18R126

Specifications

Width: 12 in
Mounting: Surface
Depth: 6 in
Height: 18 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 5
Knockouts: Yes
Width: 12 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes
Mounting: Surface
Height: 18 in
Special Program: Hoffman On Demand
Number of Knockouts: 5

Customer Reviews

No reviews for this product
(0)