Single-Sided Wire Marker Sleeves, 2 x 1"

Item #: 82685

Cat #: PS-1000-2-WT

UPC: 662820326069

Sign In or Register to view pricing and more.
Documents & Guides
Single-Sided Wire Marker Sleeves, Dimensions: 2 x 1 inch, Wire Gauge: 2-.950, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Compatible With: IP Series, PR Plus Series Printers, Includes: 250/Cartridge

Overview

Single-Sided Wire Marker Sleeves, Dimensions: 2 x 1 inch, Wire Gauge: 2-.950, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Compatible With: IP Series, PR Plus Series Printers, Includes: 250/Cartridge
PermaSleeveĀ® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820326069, PS-1000-2-WT

Specifications

Type: Marker Sleeve, Heat Shrink
Material: Polyolefin
Length: 2 in
Width: 1 in
Color: White
Gauge: 2
Standards: California Proposition 65
Type: Marker Sleeve, Heat Shrink
Length: 2 in
Color: White
Standards: California Proposition 65
Material: Polyolefin
Width: 1 in
Gauge: 2

Customer Reviews

No reviews for this product
(0)