Contactor, Reversing, 12A, 3P, 200-220/208-240VAC, Coil, 1NO/NC

Item #: 82683

Cat #: 104-C12L22

UPC: 611320239027

Sign In or Register to view pricing and more.
Documents & Guides
Reversing Contactor, IEC Standard, 12 Amp, 3-pole, 200 - 220 50Hz/208 - 240 60Hz, Volt AC, Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

Overview

Reversing Contactor, IEC Standard, 12 Amp, 3-pole, 200 - 220 50Hz/208 - 240 60Hz, Volt AC, Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts
Space-saving design in a high-performance contactor. Allen-Bradley® Bulletin 104-C is a low power consumption contactor designed to control motors and other loads.
Also known as: 611320239027, 104-C12L22

Specifications

Type: Reversing, Contactor
Poles: 3
Amps: 12
Volts AC Control: 208/240, 200/220
Type: Reversing, Contactor
Amps: 12
Poles: 3
Volts AC Control: 208/240, 200/220

Customer Reviews

No reviews for this product
(0)