Slipfitter for 2" Pipe, Bronze

Item #: 8267

Cat #: S-302-M51

UPC: 785988473861

Documents & Guides
Slipfitter for 2" Pipe, Bronze, Width: 2-3/8 in
Sign In or Register to view pricing and more.

No associated products found.

Overview

Slipfitter for 2" Pipe, Bronze, Width: 2-3/8 in
Also known as: 785988473861, S-302-M51

Specifications

Mounting: Pole
Color: Bronze
Standards: California Proposition 65
Mounting: Pole
Standards: California Proposition 65
Color: Bronze

Customer Reviews

No reviews for this product
(0)