LED High Bay, 104W, 4100K, 120-277V

Item #: 826634
Cat #: ILH104LED4LS
UPC: 765364923043
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 104W, 4100K, 120-277VLED High Bay, Slim & Lensed, 104W, 4100K, 82 CRI, 12,270 Lumens, 120-277V, 10-100% Dimming, DLC Qualified.

Overview

LED High Bay, 104W, 4100K, 120-277VLED High Bay, Slim & Lensed, 104W, 4100K, 82 CRI, 12,270 Lumens, 120-277V, 10-100% Dimming, DLC Qualified.
Also known as: 765364923043, ILH104LED4LS

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 12000
Wattage: 104
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Standards: DLC Listed (Standard)
Color Temperature: 4100 (Cool White)
Wattage: 104
Light Technology: LED
Standards: DLC Listed (Standard)
Lumens: 12000
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)