Brady Cl-1429-969-bk 2.000 In X 1.0

Item #: 82657

Cat #: CL-1429-969-BK

UPC: 662820326755

Sign In or Register to view pricing and more.
Documents & Guides
Blank, Printable Metallized Polyester Labels For The Ls2000 Printers. This Material Is Ul Recognized And Csa Accepted When Printed With Designated Printing Inksas Well As With The Brady Series 2000 And 5000 Dot Matrix Ribbons. See Ul File Mh10939 And Csa

Overview

Blank, Printable Metallized Polyester Labels For The Ls2000 Printers. This Material Is Ul Recognized And Csa Accepted When Printed With Designated Printing Inksas Well As With The Brady Series 2000 And 5000 Dot Matrix Ribbons. See Ul File Mh10939 And Csa
The B-969A material has good smudge resistance, solvent resistance and high temperature performance.
Also known as: 662820326755, CL-1429-969-BK

Specifications

Material: Polyester
Type: Label
Color: Silver
Standards: California Proposition 65
Material: Polyester
Color: Silver
Type: Label
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)