Ceiling Panel, 277V

Item #: 82649

Cat #: CP707

UPC: 686334458764

Sign In or Register to view pricing and more.
Documents & Guides
Radiant Ceiling Panel, 277 Volt, 750 Watt

Overview

Radiant Ceiling Panel, 277 Volt, 750 Watt
Also known as: 686334458764, CP707

Specifications

Wattage: 750
Volts AC: 277
Mounting: Surface, T-Bar
Standards: California Proposition 65
Type: Ceiling Panel
Wattage: 750
Mounting: Surface, T-Bar
Type: Ceiling Panel
Volts AC: 277
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)