32W Fluorescent U-Bend T8 Lamp, 41K

Item #: 826461

Cat #: 109816

UPC: 807154198160

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent U-Bend T8 Tube, 32 Watt, CRI: 86, 2750 Lumens, Color Temperature: 4100K, Non-Dimmable, Title 20 Compliant *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent U-Bend T8 Tube, 32 Watt, CRI: 86, 2750 Lumens, Color Temperature: 4100K, Non-Dimmable, Title 20 Compliant *** Not for Sale in Vermont due to State Regulations ***
Also known as: 807154198160, 109816

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Shape: T8 (U-Bend)
Lumens: 2750
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Shape: T8 (U-Bend)
Light Technology: Fluorescent
Wattage: 32
Lumens: 2750
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)