Enclosure, NEMA 3R, Screw Cover, Gray, KOs, 24" x 24" x 12"
Item #: 82645
Cat #: A24R2412
UPC: 783510386207
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 24" x 24" x 12", Material/Finish: Galvanized Steel/Gray
Overview
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 24" x 24" x 12", Material/Finish: Galvanized Steel/Gray
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510386207, A24R2412
Specifications
Width: | 24 in |
Mounting: | Surface |
Height: | 24 in |
Color: | Gray |
Material: | Steel |
Depth: | 12 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Number of Knockouts: | 9 |
Knockouts: | Yes |
Width: | 24 in |
Height: | 24 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Number of Knockouts: | 9 |
Mounting: | Surface |
Color: | Gray |
Depth: | 12 in |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)