Nylon Fully-Insul Female Disconn, 12-10AWG, 25/Box

Item #: 8264

Cat #: 83-9791

UPC: 783250490691

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Terminal, Insulated, Gender: Female, Material: Nylon, Wire Range; 12 - 10 AWG, 600V, Width: .250". Color: Yellow. Package of 25.

Overview

Disconnect Terminal, Insulated, Gender: Female, Material: Nylon, Wire Range; 12 - 10 AWG, 600V, Width: .250". Color: Yellow. Package of 25.
The complete line of IDEAL® crimp terminals, disconnects and splices offer the right product for any electrical system that might be encountered. From rings and spades to insulated disconnects, there is a product for any wire range. All insulated terminals are color coded for easy identification and come in durable plastic packaging for easy storage.
Also known as: 783250490691, 83-9791

Specifications

Gender: Female
Material: Nylon
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Female
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10
Material: Nylon
Color: Yellow

Customer Reviews

No reviews for this product
(0)