4' 19W T8 LED Lamp, 50K

Item #: 826244

Cat #: T8T450

UPC: 851535006346

Sign In or Register to view pricing and more.
Documents & Guides
4' 19W T8 LED Lamp, 50K

Overview

4' 19W T8 LED Lamp, 50K
Also known as: 851535006346, T8T450

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1900
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Wattage: 19
Volts AC: 100 - 277
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Wattage: 19
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 1900
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)