Stainless Steel Rigid Nipples, 3/4" x 5"

Item #: 826168

Cat #: S40750CN00

UPC: 847656004194

Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel Rigid Nipples, 3/4" x 5"

Overview

Stainless Steel Rigid Nipples, 3/4" x 5"
Also known as: 847656004194, S40750CN00

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Length: 5 in
Diameter: 3/4 in
Length: 5 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)