BRANCH/1P CCTBRKR/D CURVE/20A

Item #: 826131

Cat #: BR1D20AC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BRANCH/1P CCTBRKR/D CURVE/20A

Overview

BRANCH/1P CCTBRKR/D CURVE/20A
Also known as: BR1D20AC

Specifications

Volts DC: 60
Volts AC: 120, 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Volts DC: 60
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 277
Amps: 20
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)