BRANCH/1P CCTBRK/D CURVE/1A

Item #: 826128

Cat #: BR1D1AC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BRANCH/1P CCTBRK/D CURVE/1A

Overview

BRANCH/1P CCTBRK/D CURVE/1A
Also known as: BR1D1AC

Specifications

Volts DC: 60
Amps: 1
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Volts DC: 60
Volts AC: 120, 277
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 1
Mounting: DIN Rail
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)