Reactor, Input/Output, 200A, 1.2 mh, 3-5% Impedance, 200-690VAC

Item #: 82610

Cat #: 1321-3R200-B

UPC: 662453650388

Sign In or Register to view pricing and more.
Documents & Guides
Reactor, Line Input, Line Output, 3 to 5 % Impedance, 200 Amp, 1.2 mh, for 200 thru 690 Volt AC, 3-Phase

Overview

Reactor, Line Input, Line Output, 3 to 5 % Impedance, 200 Amp, 1.2 mh, for 200 thru 690 Volt AC, 3-Phase
Allen-Bradley reactors help keep equipment running longer by absorbing many of the power line disturbances that can shut down your drive. Allen-Bradley isolation transformers can provide both voltage change and isolation for your variable speed drive. These designs are harmonic compensated and IGBT protected to help assure optimum performance in the presence of harmonics.
Also known as: 662453650388, 1321-3R200-B

Specifications

Amps: 200
Phase: 3
Type: Line Reactor
Volts AC Range: 200 - 690
Amps: 200
Type: Line Reactor
Phase: 3
Volts AC Range: 200 - 690

Customer Reviews

No reviews for this product
(0)