Speed Link With Shot-Fire Bracket, Length 9.9', Diameter 1.5mm, Steel
Item #: 826044
Cat #: SLK2L3SF
UPC: 782856800507
Sign In or Register to view pricing and more.
Documents & Guides
Speed Link With Shot-Fire Bracket, Length 9.9 Foot, Diameter 1.5mm, Steel/Electro-Galvanized
Overview
Speed Link With Shot-Fire Bracket, Length 9.9 Foot, Diameter 1.5mm, Steel/Electro-Galvanized
Also known as: 782856800507, SLK2L3SF
Specifications
Diameter: | 1.500 mm |
Material: | Steel |
Length: | 9.900 ft |
Diameter: | 1.500 mm |
Length: | 9.900 ft |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)