Plug, 30A, 3PH 250V, 15-30P, 3P4W

Item #: 82599

Cat #: HBL8431C

UPC: 783585015408

Sign In or Register to view pricing and more.
Documents & Guides
Plug, 30 Amps, 3-Phase 250 Volts, NEMA 15-30P, 3-Pole 4-Wire

Overview

Plug, 30 Amps, 3-Phase 250 Volts, NEMA 15-30P, 3-Pole 4-Wire
Also known as: 783585015408, HBL8431C

Specifications

Color: Black
Amps: 30
Type: Plug
Volts AC: 250
NEMA Configuration: 15-30P
Color: Black
Type: Plug
NEMA Configuration: 15-30P
Amps: 30
Volts AC: 250

Customer Reviews

No reviews for this product
(0)