Disconnect switch, Non-Fused, 80A, 3P, 690VAC, Front Operated

Item #: 825931

Cat #: OT80FT3

UPC: 804325415699

Documents & Guides
Non-Fused Disconnect Switch. 80 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Non-Fused Disconnect Switch. 80 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.
3-pole, front operated, door mounted switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle is not included
Also known as: 804325415699, OT80FT3

Specifications

Phase: 3
Poles: 3
Mounting: Door
Amps: 80
Type: Non-Fused
Phase: 3
Mounting: Door
Type: Non-Fused
Poles: 3
Amps: 80

Customer Reviews

No reviews for this product
(0)