Low Voltage Switch

Item #: 825904

Cat #: LVSW-102-W

UPC: 754182931354

Sign In or Register to view pricing and more.
Documents & Guides
Low Voltage Switch, 24 VDC

Overview

Low Voltage Switch, 24 VDC
Also known as: 754182931354, LVSW-102-W

Specifications

Volts DC: 24
Color: White
Mounting: Wall
Volts DC: 24
Mounting: Wall
Color: White

Customer Reviews

No reviews for this product
(0)