SM ENDCLAMP D CLR AL

Item #: 825887

Cat #: 302023C

UPC: 810039361283

Sign In or Register to view pricing and more.
Documents & Guides
Preassembled top mounting end clamp, Clear Anodized, 2.25" bolt, for modules 1.50-1.57" (38-40mm) thick.

Overview

Preassembled top mounting end clamp, Clear Anodized, 2.25" bolt, for modules 1.50-1.57" (38-40mm) thick.
SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!
Also known as: 810039361283, 302023C

Specifications

Type: End Clamp
Color: Silver
Material: Aluminum
Weight: .100 lbs
Size: 38 - 40 mm
Type: End Clamp
Material: Aluminum
Size: 38 - 40 mm
Color: Silver
Weight: .100 lbs

Customer Reviews

No reviews for this product
(0)