This product may not be available in all locations.
Ethernet Switch, 12 - 10/100/1000 ports
Item #: 825866
Cat #: 1783-HMS8TG4CGN
UPC: 887172556487
Sign In or Register to view pricing and more.
Stratix 5400 Ethernet Switch, 8 Copper 10/100/1000 Ports, 4 Combo 10/100/1000 Ports, Layer 2 FW
Overview
Stratix 5400 Ethernet Switch, 8 Copper 10/100/1000 Ports, 4 Combo 10/100/1000 Ports, Layer 2 FW
Rockwell Automation is extending the existing Stratix portfolio of industrial network infrastructure products to include a switch with an all Gigabit (GE) platform. The Allen-Bradley Stratix 5400 industrial managed switch supports layer 2 switching and layer 3 routing with GE Power over Ethernet (PoE) and additional GE fiber ports, which enhance scalability for use in various applications.
Also known as: 887172556487, 1783-HMS8TG4CGN
Specifications
Mounting: | DIN Rail |
Material: | Copper |
Type: | Managed |
Number of Ports: | 12 |
Mounting: | DIN Rail |
Type: | Managed |
Material: | Copper |
Number of Ports: | 12 |
Customer Reviews
No reviews for this product
(0)