Combination Starter, 9A, 24VDC Coil, 2.5-4A Range, 2NO/1NC Contact

Item #: 825481

Cat #: 190E-ANEJ2-CB40C

UPC: 612598737604

Sign In or Register to view pricing and more.
Documents & Guides
Combination Starter, 9 Amp, 24 Volt DC Coil, 1 Normally Open Auxiliary Contact, Side Mount on Contactor, 2.5 - 4 Amp, Breaker Range, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Bottom Front, Breaker

Overview

Combination Starter, 9 Amp, 24 Volt DC Coil, 1 Normally Open Auxiliary Contact, Side Mount on Contactor, 2.5 - 4 Amp, Breaker Range, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Bottom Front, Breaker
190E Eco Starter / 190S MCS Compact Starter, 100-C09, Common Open Type, 1 N.O. 0 N.C., 140M-C2E (C-Frame), High Break, Internal Auxiliary Contact 1 N.O. + 1 N.C., 2.5 - 4 A, 24V DC Electronic Coil
Also known as: 612598737604, 190E-ANEJ2-CB40C

Specifications

Volts DC Control: 24
Poles: 3
Mounting: DIN Rail
Type: Motor Controller, Combination Type
Volts AC: 600
Amps: 9
Amps Range: 2.500 - 4
Volts DC Control: 24
Mounting: DIN Rail
Volts AC: 600
Amps Range: 2.500 - 4
Poles: 3
Type: Motor Controller, Combination Type
Amps: 9

Customer Reviews

No reviews for this product
(0)