Servo Motor, 480VAC, 130mm Size, 4 Magnet Stacks, D Winding, 3000 RPM

Item #: 825462

Cat #: VPS-B1304D-PJ12DF

UPC: 885630529394

Documents & Guides
Servo Motor - Stainless Steel, Low Inertia, 480 Volt AC, 130 mm Bolt Circle, Frame Size, 4 Magnet Stacks, D Winding, 3000 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake
Sign In or Register to view pricing and more.

No associated products found.

Overview

Servo Motor - Stainless Steel, Low Inertia, 480 Volt AC, 130 mm Bolt Circle, Frame Size, 4 Magnet Stacks, D Winding, 3000 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake
Kinetix VPS servo motors are specifically designed to meet the unique needs of sanitary processing environments. They also feature a digital feedback device that delivers realtime motor performance information back to the control system through a 2090-Series single cable design between motor and drive that simplifies system installation.
Also known as: 885630529394, VPS-B1304D-PJ12DF

Specifications

Type: Food Grade, Servo Motor, Low Inertia
Volts AC: 480
Material: Stainless Steel
Size: 130 mm
RPM: 3000
Type: Food Grade, Servo Motor, Low Inertia
Material: Stainless Steel
RPM: 3000
Volts AC: 480
Size: 130 mm

Customer Reviews

No reviews for this product
(0)