Toggle Bolts, Slotted, Mushroom Head, 3/8 x 5"

Item #: 825447

Cat #: TB385

UPC: 781002168256

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Bolts, Slotted, Mushroom Head, Zinc Plated, 3/8 x 5 Inch

Overview

Toggle Bolts, Slotted, Mushroom Head, Zinc Plated, 3/8 x 5 Inch
Toggle Bolts, or butterfly anchors, are a light to medium duty anchor intended to be used in hollow block, wallboard, plaster, plywood, and other hollow base materials. Once fully opened, Toggle Bolts significantly expand the surface area making contact with the back of the hollow wall. This spreads out the load of the fastened object, increasing the weight that can be secured. The maximum weight a Toggle Bolt supports, depends on the size of the bolt and the thickness of the substrate. To accommodate the Toggle, installation requires a relatively large hole compared to other types of hollow wall anchors.
Also known as: 781002168256, TB385

Specifications

Diameter: 3/8 in
Drive: Slotted
Material: Steel
Length: 5 in
Finish: Zinc Plated
Screw Head: Mushroom
Diameter: 3/8 in
Material: Steel
Finish: Zinc Plated
Drive: Slotted
Length: 5 in
Screw Head: Mushroom

Customer Reviews

No reviews for this product
(0)