10W PAR30 LED Lamp, 30K

Item #: 825446

Cat #: LED10PAR30/PRO/930/FL40/P3

UPC: 046135790478

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 600, CRI: 93, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 79047

Overview

LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 600, CRI: 93, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 79047
Also known as: 046135790478, LED10PAR30/PRO/930/FL40/P3

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 93
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 600
Wattage: 10
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 93
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)