Drive Accessory, Converter Unit, AC Input, 770A, 400V/740A 480V

Item #: 825350

Cat #: 20-750-C6-C770D740

UPC: 887172447488

Sign In or Register to view pricing and more.
Documents & Guides
Drive Accessory, Converter Unit, AC Input, 770 Amp, 400 Volt / 740 Amp 480 Volt, Frame 8 - 10 Series B

Overview

Drive Accessory, Converter Unit, AC Input, 770 Amp, 400 Volt / 740 Amp 480 Volt, Frame 8 - 10 Series B
Also known as: 887172447488, 20-750-C6-C770D740

Specifications

Mounting: Internal
Amps: 740, 770
Type: Converter Unit
Volts AC Range: 400 - 480
Mounting: Internal
Type: Converter Unit
Amps: 740, 770
Volts AC Range: 400 - 480

Customer Reviews

No reviews for this product
(0)