Pump Panel, Fusible, NEMA Size 2, 60A, 240VAC, NEMA 3R, 3PH, 3P

Item #: 825306

Cat #: 8940WD1S2V03H30

UPC:

Documents & Guides
Pump Panel, Fusible, NEMA Size 2, 60 Amp Fuse Clips, 240 Volt AC Coil, NEMA 3R, 3-Phase, 3-Pole, HAND-OFF-AUTO Selector Switch, Solid State Overload Relay
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pump Panel, Fusible, NEMA Size 2, 60 Amp Fuse Clips, 240 Volt AC Coil, NEMA 3R, 3-Phase, 3-Pole, HAND-OFF-AUTO Selector Switch, Solid State Overload Relay
Class 8940 Type SS and XS panels in NEMA 3R enclosures are specifically designed for pumping applications. Extra space is provided for field installation of auxiliary equipment.
Also known as: 8940WD1S2V03H30

Specifications

Phase: 3
Poles: 3
Type: Pump Panel, Fusible
Volts AC Control: 240
Volts AC: 240
Amps: 60
Size: 2
IP/NEMA Rating: NEMA 3R
Phase: 3
Type: Pump Panel, Fusible
Volts AC: 240
Size: 2
Poles: 3
Volts AC Control: 240
Amps: 60
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)