10AMP 1000V DC SOLAR FERRULE 10 X 38MM
Item #: 825304
Cat #: PV-10A10F
UPC: 051712204019
Documents & Guides
10AMP 1000V PHOTOVOLTAIC FUSE
Sign In or Register to view pricing and more.
Overview
10AMP 1000V PHOTOVOLTAIC FUSE
Also known as: 051712204019, PV-10A10F
Specifications
Amps: | 10 |
Volts DC: | 1000 |
Type: | Fuse, Fuse Link |
Mounting: | Cartridge |
Interrupt Rating DC: | 50 kA |
Amps: | 10 |
Type: | Fuse, Fuse Link |
Interrupt Rating DC: | 50 kA |
Volts DC: | 1000 |
Mounting: | Cartridge |
Customer Reviews
No reviews for this product
(0)