3/8in Cobalt Pilot Point Drill Bit Set

Item #: 825163

Cat #: DW1263

UPC: 028874112636

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Diameter: 3/8in, Number Of Pieces: 14, Material: Cobalt

Overview

Diameter: 3/8in, Number Of Pieces: 14, Material: Cobalt
The DEWALT DW1265 14 piece cobalt split point bit assortment includes a selection of commonly used bits that have been precision crafted to provide improved durability and faster cutting. Featuring a pilot point tip design that reduces walking at startup to provide you with more precise performance, these industrial-strength cobalt bits make quick work of tough tasks like drilling through stainless steel. And they come neatly packaged in a heavy-duty case made from industrial-grade ABS material, so you never end up sorting through the bottom of a big tool kit for a bit, only to find that it's been damaged in transport. This durable case also offers an interlocking hinge and a sliding, rubber lock, so you can count on it to stay closed and hold up to the test of time. Labeled slots for each bit and an advanced bit holder help you stay organized and ensure that you know which bits are which at a glance.
Also known as: 028874112636, DW1263

Specifications

Type: Kit, Pilot Bit
Diameter: 3/8 in
Material: Cobalt
Type: Kit, Pilot Bit
Material: Cobalt
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)