Breaker, 50A, 2P, 120/240V, 10 kAIC, Classified

Item #: 82515

Cat #: CL250

UPC: 786676011693

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. ***For Replacement Purposes Only***

Overview

50 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. ***For Replacement Purposes Only***
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Also known as: 786676011693, CL250

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50
Volts AC: 120, 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)