Compact Fluorescent Lamp, 18W, EL/Mdt, 2700K

Item #: 824944

Cat #: EL/MDTQS-18W-GU24

UPC: 046677454203

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 18W, Bulb: EL/Mdt (Twist), Base: Twist Lock (GU24), Lumens: 1250, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 45420-7* 80W Equivalent. *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 18W, Bulb: EL/Mdt (Twist), Base: Twist Lock (GU24), Lumens: 1250, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 45420-7* 80W Equivalent. *** Not for Sale in Vermont due to State Regulations ***
Looking for an energy saver that does not look like one? The Philips EnergySaver family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, they also have the same classic shapes. Try the Philips EnergySavers and see how they truly provide advanced lighting designed around your needs.
Also known as: 046677454203, EL/MDTQS-18W-GU24

Specifications

Lumens: 1250
Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Lumens: 1250
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Wattage: 18
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)