Eaton Series G molded case circuit breaker handle mechanism

Item #: 824760

Cat #: LGHMVD24B

UPC: 786685293721

Sign In or Register to view pricing and more.
Eaton MCCB Series G: Handle Mechanisms, Handle Mechanism Complete Kit, Black/Blue, 24 in., NEMA 1/12/3R, IP 20/54/55, Used with LG-Frame

Overview

Eaton MCCB Series G: Handle Mechanisms, Handle Mechanism Complete Kit, Black/Blue, 24 in., NEMA 1/12/3R, IP 20/54/55, Used with LG-Frame
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 786685293721, LGHMVD24B

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12

Customer Reviews

No reviews for this product
(0)