
Fan Forced Heater, 1300W
Item #: 82475
Cat #: 188TASA
UPC: 686334800419
Documents & Guides
Portable Fan Forced Heater, 120V - 1500/1300W, Color: Almond. Features: Tip Over Safety Switch.
Sign In or Register to view pricing and more.
Overview
Portable Fan Forced Heater, 120V - 1500/1300W, Color: Almond. Features: Tip Over Safety Switch.
Also known as: 686334800419, 188TASA
Specifications
Wattage: | 1500 |
Volts AC: | 120 |
Color: | Almond |
Standards: | California Proposition 65 |
Wattage: | 1500 |
Color: | Almond |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)