Hex Washer Head Self Drilling Screw, #6 x 3/4'', Zinc

Item #: 824654

Cat #: TEKHW634

UPC: 781002174608

Sign In or Register to view pricing and more.
Documents & Guides
Hex Washer Head Self Drilling Screw, #6 x 3/4 Inch, Zinc, Carbon Steel

Overview

Hex Washer Head Self Drilling Screw, #6 x 3/4 Inch, Zinc, Carbon Steel
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002174608, TEKHW634

Specifications

Drive: Hex
Length: 3/4 in
Size: #6
Type: Self Drilling
Material: Carbon Steel
Finish: Zinc Plated
Drive: Hex
Size: #6
Material: Carbon Steel
Length: 3/4 in
Type: Self Drilling
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)