Bell Flood Light, Bronze

Item #: 82465

Cat #: H2A

UPC: 019813101408

Documents & Guides
Bell Flood Light, (2) 150W PAR38 Lamp, Color: Bronze, Compatible With: H100 & H101 Floods & Accessories. ***Lamps Not Included***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bell Flood Light, (2) 150W PAR38 Lamp, Color: Bronze, Compatible With: H100 & H101 Floods & Accessories. ***Lamps Not Included***
A wide selection of Incandescent Floods makes it easy to find the one for your job
Also known as: 019813101408, H2A

Specifications

Color: Verde Green, Bronze
Volts AC: 120
Wattage: 150, 300
Mounting: Wall
Light Technology: Halogen
Color: Verde Green, Bronze
Wattage: 150, 300
Light Technology: Halogen
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)