22mm Assembled Indicator Light, Red, Compact

Item #: 824551
Cat #: CL-523R
UPC: 662019103266
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Compact Range Pilot Light, Red, 230/240V AC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders.

Overview

22.5 mm, Compact Range Pilot Light, Red, 230/240V AC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders.
Also known as: 662019103266, CL-523R

Specifications

Color: Red
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Indicator, Illuminated
Lumens: 60
Color: Red
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Lumens: 60

Customer Reviews

No reviews for this product
(0)