3 LT MR16 Round Back Track Head Kit, White

Item #: 824504

Cat #: TK348

UPC: 045923433481

Sign In or Register to view pricing and more.
Documents & Guides
3 Light - MR16 - Round Back Track Kit - 4 foot Track - Line Voltage - White

Overview

3 Light - MR16 - Round Back Track Kit - 4 foot Track - Line Voltage - White
Satco's TK348 50-watt GU10 round back line Voltage track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.
Also known as: 045923433481, TK348

Specifications

Volts AC: 120
Material: Glass, Metal
Color: White
Wattage: 50
Standards: California Proposition 65
Light Technology: Halogen
Base: 2-Pin (GU10)
Volts AC: 120
Color: White
Standards: California Proposition 65
Base: 2-Pin (GU10)
Material: Glass, Metal
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)