DAI HZF3C2N SAFESITE LED C1D2 LMN

Item #: 824483

Cat #: HZF3C2N

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DAI HZF3C2N SAFESITE LED C1D2 LMN AREA LIGHT

Overview

DAI HZF3C2N SAFESITE LED C1D2 LMN AREA LIGHT
Also known as: HZF3C2N

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 38
Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 38
Lumens: 4000
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)