
B&d Dw5350 Chisel,dewalt,cold,10 In
Item #: 824464
Cat #: DW5350
UPC: 028874053502
Documents & Guides
Dewalt; Chisel; Cold; Overall Length: 10 In; Shank Type: Sds Plus; Material: Fully Hardened Steel
Sign In or Register to view pricing and more.
Overview
Dewalt; Chisel; Cold; Overall Length: 10 In; Shank Type: Sds Plus; Material: Fully Hardened Steel
Hardened steel body for increased durability. Light duty chipping applications such as removing concrete splatter or light duty breaking. For use in SDS rotary hammers. Manufactured by DEWALT.
Also known as: 028874053502, DW5350
Specifications
Type: | Cold Chisel, Bull Point |
Length: | 10 in |
Type: | Cold Chisel, Bull Point |
Length: | 10 in |
Customer Reviews
No reviews for this product
(0)