C-h V48m22t22ee Transformers

Item #: 824407

Cat #: V48M22T22EE

UPC: 786680029752

Sign In or Register to view pricing and more.
Documents & Guides
225kva Transformer 3ph 480v Delta-240v Delta W/120v Ltg Tap

Overview

225kva Transformer 3ph 480v Delta-240v Delta W/120v Ltg Tap
Also known as: 786680029752, V48M22T22EE

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/240 Delta

Customer Reviews

No reviews for this product
(0)