2' x 4' LED Retrofit Kit

Item #: 824380

Cat #: RF32UQT450

UPC: 706762700508

Sign In or Register to view pricing and more.
2x4 LED Retrofit Kit 32W - 2 Lamp, Color Temperature: 5000K, Voltage: 120-277V, Life: 85,000 Hours

Overview

2x4 LED Retrofit Kit 32W - 2 Lamp, Color Temperature: 5000K, Voltage: 120-277V, Life: 85,000 Hours
Also known as: 706762700508, RF32UQT450

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Length: 4 ft
Width: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft
Light Technology: LED
Color Temperature: 5000 (Bright White)
Width: 2 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)